Zoro Homepage

Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked

  • Mfr # ZA2BS844

  • Zoro # G910839483


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA2BS844
Zoro #
G910839483
UPC #
3389110591767
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CSA C22.2 No.14, IEC 60204-32, IEC 60947-5-1, IEC 60947-5-5, IEC 62262, UL 508
IP Rating
IP65
Bezel Material
Plastic
Number of Operators
1
Series
XAC
Features
Latched Emergency Stop Mechanism
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XAC
Operator Profile
red mushroom Ø 40 mm
Ik Degree of Protection
IK08
Overvoltage Category
class II IEC 61140
Mounting Location
front of enclosure
Ambient Air Temperature For Operation
-25-70°C
Product or Component Type
head for emergency switching off push-button
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Product Compatibility
XACA..
Marking
unmarked
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Material
Plastic

Description

Push Button, Maintained, Head Material Plastic, Bezel Material Plastic, IP Rating IP65, Legend Not Applicable, Standards CSA C22.2 No.14, IEC 60204-32, IEC 60947-5-1, IEC 60947-5-5, IEC 62262, UL 508, Features Latched Emergency Stop Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.