Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend

  • Mfr # ZB4BA68

  • Zoro # G3303690


product price: $12.75
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
Standards
UL 508 || JIS C8201-5-1 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA68
Zoro #
G3303690
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
30 mm
Cad Overall Height
29 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Blue
Standards
UL 508 || JIS C8201-5-1 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
Bezel Material
chromium plated metal
Overvoltage Category
class I IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Mechanical Durability
10000000 cycles
Product Certifications
BV || GL || LROS (Lloyds register of shipping) || DNV || UL Listed || CSA
Ik Degree Of Protection
IK06 EN 50102
Device Presentation
basic element
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB4
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Product Compatibility
universal LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
for insertion of legend
Product Or Component Type
head for illuminated push-button
Operator Profile
blue flush, unmarked
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Type Of Operator
spring return
Cap/Operator or Lens Colour
blue
Range of Product
Harmony XB4

Description

Blue flush illuminated pushbutton head 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.