Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB5, plastic, blue flush mounted, 30mm, universal LED, illuminated ring

  • Mfr # ZB5FW963

  • Zoro # G4609662


product price: $17.65
/ea

Key Features

Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || GB 14048.5 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-1
Overvoltage Category
class II IEC 60536
Cad Overall Height
37 mm
Product Certifications
BV || LROS (Lloyds register of shipping) || CSA || DNV || UL Listed || GL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FW963
Zoro #
G4609662
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
37 mm
Cad Overall Width
37 mm
Cad Overall Depth
30 mm
Mounting Diameter
30.5 mm

Details

Item
Flush mounted blue flush caps illuminate
Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || GB 14048.5 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-1
Overvoltage Category
class II IEC 60536
Product Certifications
BV || LROS (Lloyds register of shipping) || CSA || DNV || UL Listed || GL
Device Short Name
ZB5
Type Of Operator
spring return
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Group Of Product
flush push with ring illum LED
Main Group
illum push-button
Product Or Component Type
head for illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
blue flush, unmarked
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Marking
unmarked
Mechanical Durability
10000000 cycles
Head Type
built-in-flush
Ik Degree Of Protection
IK03 EN 50102
Operator Additional Information
with illuminated ring
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Compatibility
universal LED
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Cap/Operator Or Lens Colour
blue
Range of Product
Harmony XB5

Description

Flush mounted blue flush caps illuminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.