Zoro Homepage

Head for illuminated push button, Harmony XB5, plastic, green flush mounted, 30mm, universal LED, illuminated ring

  • Mfr # ZB5FW933

  • Zoro # G4609382


product price: $14.99
/ea

Key Features

Bezel Material
dark grey plastic
Standards
UL 508 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || GB 14048.5 || CSA C22.2 No 14 || JIS C8201-1
Marking
unmarked
Cap/Operator Or Lens Colour
green
Product Compatibility
universal LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FW933
Zoro #
G4609382
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
37 mm
Cad Overall Depth
30 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted green flush caps illuminat
Bezel Material
dark grey plastic
Standards
UL 508 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || GB 14048.5 || CSA C22.2 No 14 || JIS C8201-1
Marking
unmarked
Cap/Operator Or Lens Colour
green
Product Compatibility
universal LED
Operator Profile
green flush, unmarked
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Mechanical Durability
10000000 cycles
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED
Ik Degree Of Protection
IK03 EN 50102
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for illuminated push-button
Group Of Product
flush push with ring illum LED
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Protective Treatment
TC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class II IEC 60536
Head Type
built-in-flush
Device Short Name
ZB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
with illuminated ring
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Type Of Operator
spring return
Product Certifications
GL || BV || LROS (Lloyds register of shipping) || CSA || DNV || UL Listed
Main Group
illum push-button
Ambient Air Temperature For Operation
-40-70°C
Range of Product
Harmony XB5

Description

Flush mounted green flush caps illuminat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.