Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB6, blue flush pushbutton, 16 latching integral LED

  • Mfr # ZB6AF6

  • Zoro # G3303672


product price: $15.85
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Blue
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB6AF6
Zoro #
G3303672
UPC #
-
Country of Origin
Spain

Dimensions

Panel Cutout Diameter
16 mm
Height
18 mm
Width
18 mm
Mounting Diameter
16 mm
Cad Overall Width
18 mm
Cad Overall Height
18 mm
Cad Overall Depth
33 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Standards
JIS C8201-5-1, EN/IEC 60947-1, CSA C22.2 No 14, UL 508, EN/IEC 60947-5-1, JIS C 852, EN/IEC 60947-5-5, JIS C8201-1
Bezel Material
plastic
Type of Operator
latching
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Shape of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Range of Product
Harmony XB6
Product or Component Type
head for illuminated push-button
Operator Profile
blue flush, unmarked
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB6
Mechanical Durability
300000 cycles
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree of Protection
IP65 IEC 60529
Electrical Shock Protection Class
class II IEC 61140
Product Compatibility
integral LED
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Type Of Operator
latching
Product Or Component Type
head for illuminated push-button
Product Certifications
CSA || CCC || UL || GOST
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP65 IEC 60529

Description

Blue flush illuminated pushbutton head 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.