Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB6, blue rectangular flush, 16mm, integral LED, spring return, 12.24V, unmarked

  • Mfr # ZB6DW6

  • Zoro # G3309631


product price: $12.55
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Blue
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6DW6
Zoro #
G3309631
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Cad Overall Depth
33 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Mounting Diameter
16 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || JIS C 852 || JIS C8201-1
Bezel Material
plastic
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP65 IEC 60529
Product Or Component Type
head for illuminated push-button
Type Of Operator
spring return
Protective Treatment
TC
Shape Of Signaling Unit Head
rectangular
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
blue flush, unmarked
Product Compatibility
integral LED
Electrical Shock Protection Class
class II IEC 61140
Product Certifications
CCC || CSA || GOST || UL
Device Short Name
ZB6
Range of Product
Harmony XB6

Description

Blue rectang flush illuminated pushbutto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.