Zoro Homepage

Head for illuminated push button, Harmony XB6, green projecting pushbutton, 16 spring return 12.24 V

  • Mfr # ZB6AE3

  • Zoro # G3152950


product price: $17.39
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6AE3
Zoro #
G3152950
UPC #
785901359289
Country of Origin
Spain

Dimensions

Panel Cutout Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
36 mm
Cad Overall Width
18 mm
Mounting Diameter
16 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Bezel Material
plastic
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Product Certifications
GOST || CCC || UL || CSA
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-25-70°C
Operator Profile
green projecting, unmarked
Device Short Name
ZB6
Product Compatibility
integral LED
Ip Degree Of Protection
IP65 IEC 60529
Product Or Component Type
head for illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TC
Type Of Operator
spring return
Range of Product
Harmony XB6

Description

16Mm Illum Pb 65168016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.