Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB6, yellow rectangular flush, 16mm, integral LED, spring return, 12.24V, unmarked

  • Mfr # ZB6DW5

  • Zoro # G3308520


product price: $11.95
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6DW5
Zoro #
G3308520
UPC #
-
Country of Origin
Spain

Dimensions

Panel Cutout Diameter
16 mm
Height
18 mm
Width
24 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Width
24 mm
Cad Overall Depth
33 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-5, JIS C8201-5-1, JIS C 852, UL 508, JIS C8201-1
Bezel Material
plastic
Type of Operator
spring return
Operator Profile
yellow flush, unmarked
Device Short Name
ZB6
Shape of Signaling Unit Head
rectangular
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94, NEMA 13 CSA C22.2 No 94
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XB6
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
Product or Component Type
head for illuminated push-button
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Product Compatibility
integral LED
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree of Protection
IP65 IEC 60529
Ip Degree Of Protection
IP65 IEC 60529
Type Of Operator
spring return
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Product Certifications
GOST || CSA || UL || CCC
Shape Of Signaling Unit Head
rectangular
Product Or Component Type
head for illuminated push-button

Description

Yellow rectang flush illuminated pushbut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.