Zoro Homepage

Head for illuminated selector switch, Harmony XB5, plastic, blue handle, universal LED, 2 positions, stay put

  • Mfr # ZB5FK1263

  • Zoro # G4607693


product price: $29.15
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-4 || JIS C8201-1
Mechanical Durability
1000000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
stay put
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1263
Zoro #
G4607693
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
46 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted blue illuminated selector
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-4 || JIS C8201-1
Mechanical Durability
1000000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
stay put
Operator Profile
blue standard handle
Product Or Component Type
head for illuminated selector switch
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Head Type
built-in-flush
Product Certifications
BV || UL Listed || DNV || GL || LROS (Lloyds register of shipping) || CSA
Product Compatibility
universal LED
Protective Treatment
TH
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Operator Position Information
2 positions 90°
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
Range of Product
Harmony XB5

Description

Flush mounted blue illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.