Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated selector switch, Harmony XB5, plastic, blue handle, universal LED, 3 positions, left to center

  • Mfr # ZB5FK1763

  • Zoro # G4608621


product price: $39.59
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Operator Position Information
3 positions +/- 45°
Operator Profile
blue standard handle
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1763
Zoro #
G4608621
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
46 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted blue illuminated selector
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Operator Position Information
3 positions +/- 45°
Operator Profile
blue standard handle
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Device Short Name
ZB5
Type Of Operator
left to centre spring return
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class II IEC 60536
Head Type
built-in-flush
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for illuminated selector switch
Product Certifications
CSA || DNV || UL Listed || LROS (Lloyds register of shipping) || GL || BV
Mechanical Durability
500000 cycles
Product Compatibility
universal LED
Range of Product
Harmony XB5

Description

Flush mounted blue illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.