Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated selector switch, Harmony XB5, plastic, green handle, flush mounted, universal LED, 2 positions

  • Mfr # ZB5FK1433

  • Zoro # G7655157


product price: $39.59
/ea

Key Features

Height
37 mm
Width
37 mm
Standards
UL 508, EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-5-1, EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
right to left spring return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1433
Zoro #
G7655157
UPC #
-
Country of Origin
France

Dimensions

Height
37 mm
Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
46 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm

Details

Item
Selector Switch Illum Green 2 Pos
Standards
UL 508, EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-5-1, EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
right to left spring return
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree of Protection
NEMA 13, NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
green standard handle
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Ik Degree of Protection
IK03 conforming to IEC 50102
Head Type
built-in-flush
Protective Treatment
TH
Mechanical Durability
500000 cycles
Operator Position Information
2 positions 90°
Shape of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Product Compatibility
universal LED
Range of Product
Harmony XB5
Electrical Composition Code
M3 4 single front mounting integral LED, M6 2 single front mounting integral LED and transformer, M10 2 single front mounting integral LED, MF1 2 single front mounting integral LED, M4 4 single and double front mounting integral LED
Product or Component Type
head for illuminated selector switch
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
right to left spring return
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for illuminated selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Product Certifications
CSA || DNV || LROS (Lloyds register of shipping) || UL Listed || GL || BV

Description

Selector Switch Illum Green 2 Pos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.