Head for illuminated selector switch, Harmony XB5, plastic, green handle, universal LED, 3 positions, right to center

  • Mfr # ZB5FK1833

  • Zoro # G4607824


product price: $39.59
/ea

Key Features

Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1, EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-5-5, JIS C8201-1
Width
37 mm
Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1833
Zoro #
G4607824
UPC #
-
Country of Origin
France

Dimensions

Width
37 mm
Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Depth
46 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted green illuminated selector
Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1, EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-5-5, JIS C8201-1
Protective Treatment
TH
Operator Profile
green standard handle
Operator Position Information
3 positions +/- 45°
Nema Degree of Protection
NEMA 13, NEMA 4X
Mechanical Durability
500000 cycles
Head Type
built-in-flush
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Range of Product
Harmony XB5
Product Compatibility
universal LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class II IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB5
Ik Degree of Protection
IK03 conforming to IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Product or Component Type
head for illuminated selector switch
Shape of Signaling Unit Head
round
Electrical Composition Code
M3 4 single front mounting integral LED, M6 2 single front mounting integral LED and transformer, M10 2 single front mounting integral LED, MF1 2 single front mounting integral LED, M4 4 single and double front mounting integral LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
BV || LROS (Lloyds register of shipping) || UL Listed || DNV || CSA || GL
Ik Degree Of Protection
IK03 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
right to centre spring return
Product Or Component Type
head for illuminated selector switch
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K

Description

Flush mounted green illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.