Zoro Homepage

Head for illuminated selector switch, Harmony XB5, plastic, white handle, universal LED, 3 positions, left to center

  • Mfr # ZB5FK1713

  • Zoro # G4608752


product price: $38.45
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
Protective Treatment
TH
Cad Overall Width
37 mm
Ambient Air Temperature For Operation
-40-70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1713
Zoro #
G4608752
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Cad Overall Depth
46 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm

Details

Item
Flush mounted white illuminated selector
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Product Compatibility
universal LED
Type Of Operator
left to centre spring return
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
CSA || DNV || UL Listed || LROS (Lloyds register of shipping) || BV || GL
Product Or Component Type
head for illuminated selector switch
Ik Degree Of Protection
IK03 IEC 50102
Shape Of Signaling Unit Head
round
Operator Position Information
3 positions +/- 45°
Operator Profile
white standard handle
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Head Type
built-in-flush
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Mechanical Durability
500000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB5

Description

Flush mounted white illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.