Zoro Homepage

Head for joystick controller, Harmony XB4, 22 mm 2 direction stay put

  • Mfr # ZD4PA12

  • Zoro # G100948391


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60947-1, IEC 60947-5-4, UL 508, IEC 60947-5-5, JIS C8201-5-1, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4PA12
Zoro #
G100948391
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
22 mm

Description

Joystick controller head 022 2-direction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.