Zoro Homepage

Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return right to center

  • Mfr # ZB5FG05

  • Zoro # G7655263


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Height
37 mm
Width
37 mm
Standards
EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, JIS C8201-1
Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG05
Zoro #
G7655263
UPC #
-
Country of Origin
France

Dimensions

Height
37 mm
Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Depth
72 mm
Cad Overall Height
37 mm

Details

Item
Key Selector Switch 3 Pos
Standards
EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, JIS C8201-1
Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
Overvoltage Category
class II IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C4 6 single and double front mounting, C5 5 single front mounting, C6 5 single and double front mounting, C7 4 single front mounting, C8 4 single and double front mounting, C11 3 single front mounting, C3 6 single front mounting, SF1 3 single front mounting
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Type of Keylock
key 455
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Nema Degree of Protection
NEMA 13, NEMA 4X
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Ik Degree of Protection
IK03 conforming to IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Position Information
3 positions +/- 45°
Operator Profile
black key switch
Shape of Signaling Unit Head
round
Key Withdrawal Position
left and center
Head Type
built-in-flush
Product or Component Type
head for key selector switch
Range of Product
Harmony XB5
Type Of Keylock
key 455
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK03 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
right to centre spring return
Product Or Component Type
head for key selector switch
Shape Of Signaling Unit Head
round
Product Certifications
DNV || GL || LROS (Lloyds register of shipping) || UL Listed || CSA || BV

Description

Key Selector Switch 3 Pos

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.