Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put

  • Mfr # ZB5FG09

  • Zoro # G4058771


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Device Short Name
ZB5
Product Certifications
CSA || BV || GL || UL Listed || DNV || LROS (Lloyds register of shipping)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG09
Zoro #
G4058771
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Depth
72 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted selector switch head key 4
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Device Short Name
ZB5
Product Certifications
CSA || BV || GL || UL Listed || DNV || LROS (Lloyds register of shipping)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK03 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Type Of Operator
stay put
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Operator Position Information
3 positions +/- 45°
Key Withdrawal Position
right
Operator Profile
black key switch
Protective Treatment
TH
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
1000000 cycles
Overvoltage Category
class II IEC 60536
Head Type
built-in-flush
Ambient Air Temperature For Storage
-40-70°C
Type Of Keylock
key 455
Product Or Component Type
head for key selector switch
Range of Product
Harmony XB5

Description

Flush mounted selector switch head key 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.