Zoro Homepage

Head for key selector switch, Harmony XB5, flush mounted 8D1 2 pos stay put

  • Mfr # ZB5FG02D

  • Zoro # G4059751


product price: $71.45
/ea

Key Features

Bezel Material
dark grey plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Type Of Keylock
Dom 8D1 || key 3131A
Operator Position Information
2 positions 90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG02D
Zoro #
G4059751
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Cad Overall Depth
72 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm

Description

Flush mounted selector switch head key 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.