Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for key selector switch, Harmony XB5, flush mounted 8D1 2 pos stay put

  • Mfr # ZB5FG2D

  • Zoro # G4059514


product price: $73.59
/ea

Key Features

Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || UL 508 || JIS C8201-1
Cad Overall Depth
72 mm
Mounting Diameter
30.5 mm
Key Withdrawal Position
left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG2D
Zoro #
G4059514
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
72 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted selector switch head key 8
Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || UL 508 || JIS C8201-1
Key Withdrawal Position
left
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
built-in-flush
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Type Of Keylock
key 3131A || Dom 8D1
Product Certifications
BV || GL || DNV || CSA || UL Listed || LROS (Lloyds register of shipping)
Operator Position Information
2 positions 90°
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK03 IEC 50102
Mechanical Durability
1000000 cycles
Type Of Operator
stay put
Product Or Component Type
head for key selector switch
Operator Profile
black key switch
Overvoltage Category
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || C15 1 single front mounting
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Device Short Name
ZB5
Range of Product
Harmony XB5

Description

Flush mounted selector switch head key 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.