Zoro Homepage

Head for key selector switch, Harmony XB5, flush mounted 8D1 3 pos return right to center

  • Mfr # ZB5FG08D

  • Zoro # G4059724


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
Width
37 mm
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-5-1, UL 508, JIS C8201-1
Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG08D
Zoro #
G4059724
UPC #
-
Country of Origin
France

Dimensions

Width
37 mm
Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
72 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted selector switch head key 8
Type of Operator
right to centre spring return
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-5-1, UL 508, JIS C8201-1
Electrical Composition Code
C4 6 single and double front mounting, C5 5 single front mounting, C6 5 single and double front mounting, C7 4 single front mounting, C8 4 single and double front mounting, C11 3 single front mounting, C3 6 single front mounting, SF1 3 single front mounting
Operator Profile
black key switch
Overvoltage Category
class II IEC 60536
Shape of Signaling Unit Head
round
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Protective Treatment
TH
Key Withdrawal Position
left
Type of Keylock
key 3131A, Dom 8D1
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
Product or Component Type
head for key selector switch
Nema Degree of Protection
NEMA 13, NEMA 4X
Mechanical Durability
1000000 cycles
Ik Degree of Protection
IK03 conforming to IEC 50102
Head Type
built-in-flush
Range of Product
Harmony XB5
Operator Position Information
3 positions +/- 45°
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Type Of Keylock
key 3131A || Dom 8D1
Type Of Operator
right to centre spring return
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for key selector switch
Shape Of Signaling Unit Head
round
Product Certifications
GL || DNV || CSA || LROS (Lloyds register of shipping) || BV || UL Listed
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Flush mounted selector switch head key 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.