Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for key selector switch, Harmony XB5, flush mounted 8D1 3 pos stay put

  • Mfr # ZB5FG5D

  • Zoro # G4059158


product price: $73.59
/ea

Key Features

Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
Mechanical Durability
1000000 cycles
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG5D
Zoro #
G4059158
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Cad Overall Depth
72 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted selector switch head key 8
Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
Mechanical Durability
1000000 cycles
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
head for key selector switch
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Type Of Operator
stay put
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
black key switch
Ik Degree Of Protection
IK03 IEC 50102
Key Withdrawal Position
left and right
Type Of Keylock
key 3131A || Dom 8D1
Product Certifications
GL || CSA || UL Listed || BV || LROS (Lloyds register of shipping) || DNV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Operator Position Information
3 positions +/- 45°
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Head Type
built-in-flush
Range of Product
Harmony XB5

Description

Flush mounted selector switch head key 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.