Head for key selector switch, Harmony XB6, black key, 16mm, 2 positions, center key withdrawal, spring return, key 200

  • Mfr # ZB6AGL

  • Zoro # G3306183


product price: $57.15
/ea

Key Features

Type of Operator
to centre spring return
Bezel Material
plastic
Width
18 mm
Height
18 mm
Standards
JIS C 852, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, UL 508, EN/IEC 60947-1, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6AGL
Zoro #
G3306183
UPC #
-
Country of Origin
Mexico

Dimensions

Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Width
18 mm
Cad Overall Height
18 mm
Cad Overall Depth
55 mm

Details

Item
Selector switch head 016 2-position spri
Type of Operator
to centre spring return
Bezel Material
plastic
Standards
JIS C 852, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, UL 508, EN/IEC 60947-1, JIS C8201-1
Shape of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Product or Component Type
head for key selector switch
Type of Keylock
key 200
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Device Short Name
ZB6
Range of Product
Harmony XB6
Ip Degree of Protection
IP65 IEC 60529
Key Withdrawal Position
center
Operator Position Information
2 positions
Electrical Shock Protection Class
class II IEC 61140
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
Operator Profile
black key switch
Shape Of Signaling Unit Head
round
Type Of Keylock
key 200
Product Or Component Type
head for key selector switch
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Ip Degree Of Protection
IP65 IEC 60529
Type Of Operator
to centre spring return
Product Certifications
GOST || UL || CSA || CCC

Description

Selector switch head 016 2-position spri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.