Zoro Homepage

Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, coloured boot, unmarked

  • Mfr # ZB4BP2S

  • Zoro # G110769757


product price: $24.85
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BP2S
Zoro #
G110769757
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Width
30 mm
Height
30 mm
Mounting Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
IEC 60947-5-1, UL 508, IEC 60947-5-4, IEC 60947-1, JIS C8201-5-1, IEC 60947-5-5, CSA C22.2 No 14, JIS C8201-1
Bezel Material
chromium plated metal
Type of Operator
spring return
Mechanical Durability
10000000 cycles
Product or Component Type
head for non-illuminated push-button
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Compatibility
legend holder
Protective Treatment
TH
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting
Device Presentation
basic element
Operator Additional Information
coloured boot
Head Type
standard
Ik Degree of Protection
IK06 conforming to IEC 50102
Nema Degree of Protection
NEMA 13, NEMA 4X
Range of Product
Harmony XB4
Cap/Operator or Lens Colour
black
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
Operator Profile
black flush, unmarked

Description

PUSHBUTTON OPERATOR HEAD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.