Zoro Homepage

Head for non illuminated push button, Harmony XB5, black recessed, 22mm, spring return, unmarked

  • Mfr # ZB5AA26

  • Zoro # G810839569


product price: $24.99
/ea
Sold in multiples of 48 for $1,199.52

Key Features

Push Button Style
Recessed
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA26
Zoro #
G810839569
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Recessed
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
UL 508, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, JIS C8201-1
Type of Operator
spring return
Bezel Material
dark grey plastic
Mechanical Durability
10000000 cycles
Device Short Name
ZB5
Nema Degree of Protection
NEMA 13, NEMA 4X
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting, SR1 3 single rear mounting
Range of Product
Harmony XB5
Ambient Air Temperature For Storage
-40-70°C
Station Name
XALD 1...5 cut-outs, XALK 2...5 cut-outs
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Ambient Air Temperature For Operation
-40-70°C
Product or Component Type
head for non-illuminated push-button
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Operator Additional Information
high guard
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Ik Degree of Protection
IK03 conforming to IEC 50102
Operator Profile
black recessed, unmarked
Device Presentation
basic element
Shape of Signaling Unit Head
round

Description

PUSHBUTTON OPERATOR HEAD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.