Zoro Homepage

Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap

  • Mfr # ZB5AA0

  • Zoro # G7655464


product price: $10.89
/ea

Key Features

Type of Operator
without cap
NEMA Rating
NEMA 13 || NEMA 4X
Standards
UL || CSA
Depth
28 mm
Height
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA0
Zoro #
G7655464
UPC #
-
Country of Origin
France

Dimensions

Depth
28 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Push Button
Type of Operator
without cap
NEMA Rating
NEMA 13 || NEMA 4X
Standards
UL || CSA
IP Rating
IP66 IEC 60529 || IP67 || IP69 || IP69K
Type Of Operator
spring return
Header
standard
Shape of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Bezel Material
dark grey plastic
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting, SR1 3 single rear mounting
Product or Component Type
head for non-illuminated push-button
Station Name
XALD 1...5 cut-outs, XALK 2...5 cut-outs
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB5
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
without cap
Ik Degree of Protection
IK03 conforming to IEC 50102

Description

Push Button

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.