Zoro Homepage

Head for non illuminated push button, Harmony XB6, white rectangular flush, 16mm, integral LED, spring return, unmarked

  • Mfr # ZB6DA1

  • Zoro # G3307111


product price: $11.95
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
White
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6DA1
Zoro #
G3307111
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Cad Overall Depth
33 mm
Cad Overall Height
18 mm
Mounting Diameter
16 mm
Cad Overall Width
24 mm

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
White
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C 852 || UL 508 || JIS C8201-1
Bezel Material
plastic
Product Certifications
UL || CSA || GOST || CCC
Ip Degree Of Protection
IP65 IEC 60529
Type Of Operator
spring return
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB6
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TC
Operator Profile
white flush, unmarked
Shape Of Signaling Unit Head
rectangular
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-25-70°C
Range of Product
Harmony XB6

Description

White rectang flush pushbutton head 016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.