Zoro Homepage

Head for Push Button, 22 mm, Black

  • Mfr # ZB4BC280

  • Zoro # G3459724


product price: $24.25
/ea

Key Features

Push Button Style
Flush
Maintained Action Release
harsh environment
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BC280
Zoro #
G3459724
UPC #
785901836032
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.46 in
Overall Height
0.73 in
Overall Width
1.46 in
Cad Overall Depth
37 mm
Mounting Diameter
22 mm
Cad Overall Height
18.5 mm
Cad Overall Width
37 mm

Details

Item
Push Button Head
Push Button Style
Flush
Maintained Action Release
harsh environment
Operator Illumination
Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2, IEC 60947-1, IEC 60947-5-1, UL 508
Color
Black
Bezel Material
chromium plated metal
Connection Type
Snap-On
For Use With
Pushbutton
IP Rating
IP66, IP67, IP69, IP69K
NEMA Enclosure Rating
13, 4, 4X
Compatible with Series
XB4
Head Style
Flush
Compatible with Brand
Schneider
Compatible Operator Illumination
Illuminated
Operator Profile
black flush, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for push-button
Group Of Product
flush unmarked
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529 || IP69K || IP67 || IP69
Ambient Air Temperature For Operation
-40-70°C
Operator Additional Information
horizontal mounting || vertical mounting
Device Short Name
ZB4
Type Of Operator
spring return
Nema Degree Of Protection
NEMA 4 UL 508 || NEMA 13 || NEMA 12
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Ik Degree Of Protection
IK06 IEC 62262
Marking
unmarked
Head Type
standard
Electrical Shock Protection Class
class I IEC 61140
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
CE || UL || CSA
Ambient Air Temperature For Storage
-40-85°C
Cap/Operator Or Lens Colour
black
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
90 Pa 82.5°C

Description

Push Button Head, Color Black, For Use With Pushbutton, Size 22 mm, Head Material Metal, Connection Type Snap-On, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CSA C22.2, IEC 60947-1, IEC 60947-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.