Zoro Homepage

Head for Push Button, 30 mm, Blue

  • Mfr # ZB4FH63

  • Zoro # G3457816


product price: $16.55
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH63
Zoro #
G3457816
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Height
1.44 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.3 in
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm
Cad Overall Depth
33 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Lamp Voltage
Dependant on Module Used
Legend/Background Color
No Legend
Number of Operators
1
NEMA Rating
12, 13, 4, 4X
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Metal
Replacement Lamp
Module Not Included
Series
XB4
Color
Blue
Basic Material
Metal
Lamp Module Voltage
Module Not Included
Lamp Type
No Lamp Module Included
Bezel
Chrome Plated Metal
Lamp Module Type
No Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Device Presentation
basic element
Type Of Operator
push-push
Electrical Shock Protection Class
class I IEC 60536
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Overvoltage Category
class I IEC 60536
Product Or Component Type
head for illuminated push-button
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Compatibility
universal LED
Operator Profile
blue projecting, unmarked
Product Certifications
UL Listed || CSA || CCC || EAC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Mechanical Durability
500000 cycles
Device Short Name
ZB4F
Ambient Air Temperature For Operation
-40-70°C

Description

Extended Push Button, 30 mm, Maintained, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.