Zoro Homepage

Head for Push Button, 30 mm, Orange

  • Mfr # ZB4FH053

  • Zoro # G3467363


product price: $18.79
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH053
Zoro #
G3467363
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Height
1.44 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.22 in
Cad Overall Depth
31 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Lamp Module Type
No Lamp Module Included
Replacement Lamp
Module Not Included
Lamp Module Voltage
Module Not Included
Bezel
Chrome Plated Metal
Bezel Material
Metal
Lamp Type
No Lamp Module Included
Features
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments, Double Head
Series
XB4
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
Flush Button
Color
Orange
Lamp Voltage
Dependant on Module Used
Legend/Background Color
No Legend
Basic Material
Metal
NEMA Rating
12, 13, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Ambient Air Temperature For Operation
-40-70°C
Head Type
built-in-flush
Product Certifications
UL Listed || CSA || CCC || EAC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operator Profile
orange flush, unmarked
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic element
Product Compatibility
universal LED
Mechanical Durability
500000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for illuminated push-button
Protective Treatment
TH
Device Short Name
ZB4F
Shape Of Signaling Unit Head
round

Description

Flush Push Button, 30 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Orange, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.