Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for Push Button, 30 mm, Yellow

  • Mfr # ZB4FW983

  • Zoro # G3460293


product price: $13.85
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4FW983
Zoro #
G3460293
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
1.44 in
Overall Depth
1.22 in
Manufacturer Warranty Length
18 mo
Overall Height
1.44 in
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm
Cad Overall Depth
31 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Legend/Background Color
No Legend
Bezel
Chrome Plated Metal
Color
Yellow
NEMA Rating
12, 13, 4, 4X
Lamp Type
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Series
XB4
Replacement Lamp
Module Not Included
Lamp Voltage
Dependant on Module Used
Bezel Material
Metal
Lamp Module Voltage
Module Not Included
Basic Material
Metal
Type of Operator
Flush Button
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Double Head
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
Product Or Component Type
head for illuminated push-button
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Operator Additional Information
with illuminated ring
Shape Of Signaling Unit Head
round
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Mechanical Durability
10000000 cycles
Head Type
built-in-flush
Device Presentation
basic element
Device Short Name
ZB4F
Protective Treatment
TH
Product Certifications
UL Listed || CSA || CCC || EAC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operator Profile
yellow flush, unmarked
Ik Degree Of Protection
IK06 EN 50102
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Compatibility
universal LED

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.