Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center

  • Mfr # ZB5FJ5

  • Zoro # G7655823


product price: $24.15
/ea

Key Features

Standards
UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
Bezel Material
dark grey plastic
Operator Position Information
3 positions +/- 45°
Cad Overall Width
37 mm
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FJ5
Zoro #
G7655823
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Cad Overall Height
37 mm
Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm

Details

Item
Selector Switch 2 Pos Extended Knob
Standards
UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
Bezel Material
dark grey plastic
Operator Position Information
3 positions +/- 45°
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Head Type
built-in-flush
Product Or Component Type
head for selector switch
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Operator Additional Information
non padlockable
Device Short Name
ZB5
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK03 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
BV || CSA || GL || LROS (Lloyds register of shipping) || DNV || UL Listed
Overvoltage Category
class II IEC 60536
Type Of Operator
to centre spring return
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
1000000 cycles
Operator Profile
black long handle
Range of Product
Harmony XB5

Description

Selector Switch 2 Pos Extended Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.