Zoro Homepage

Head for selector switch, Harmony XB5, flush mounted green 3 pos return left to center

  • Mfr # ZB5FD703

  • Zoro # G4056610


product price: $22.65
/ea

Key Features

Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || UL 508 || JIS C8201-5-1 || JIS C8201-1
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || UL Listed || CSA || LROS (Lloyds register of shipping) || BV || DNV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD703
Zoro #
G4056610
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
46 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm

Details

Item
Flush mounted green selector switch head
Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || UL 508 || JIS C8201-5-1 || JIS C8201-1
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || UL Listed || CSA || LROS (Lloyds register of shipping) || BV || DNV
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Position Information
3 positions +/- 45°
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting
Head Type
built-in-flush
Overvoltage Category
class II IEC 60536
Ik Degree Of Protection
IK03 IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Type Of Operator
left to centre spring return
Operator Profile
green standard handle
Device Short Name
ZB5
Protective Treatment
TH
Product Or Component Type
head for selector switch
Range of Product
Harmony XB5

Description

Flush mounted green selector switch head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.