Zoro Homepage

Head for selector switch, Harmony XB5, flush mounted red 3 pos return right to center

  • Mfr # ZB5FD804

  • Zoro # G4057791


product price: $23.19
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-5-4 || JIS C8201-5-1 || CSA C22.2 No 14 || JIS C8201-1
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
DNV || UL Listed || LROS (Lloyds register of shipping) || GL || BV || CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD804
Zoro #
G4057791
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
46 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm

Description

Flush mounted red selector switch head 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.