Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for selector switch, Harmony XB5, flush mounted red 3 pos stay put

  • Mfr # ZB5FD304

  • Zoro # G4057688


product price: $18.99
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Operator Profile
red standard handle
Operator Position Information
3 positions +/- 45°
Cad Overall Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD304
Zoro #
G4057688
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
37 mm
Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted red selector switch head 3
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Operator Profile
red standard handle
Operator Position Information
3 positions +/- 45°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Type Of Operator
stay put
Product Certifications
DNV || LROS (Lloyds register of shipping) || GL || BV || CSA || UL Listed
Device Short Name
ZB5
Head Type
built-in-flush
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Ik Degree Of Protection
IK03 IEC 50102
Overvoltage Category
class II IEC 60536
Range of Product
Harmony XB5

Description

Flush mounted red selector switch head 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.