Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for selector switch, Harmony XB5, flush mounted white 2 pos stay put

  • Mfr # ZB5FD201

  • Zoro # G4055770


product price: $19.85
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Ik Degree Of Protection
IK03 IEC 50102
Cad Overall Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD201
Zoro #
G4055770
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
37 mm
Cad Overall Width
37 mm
Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm

Details

Item
Flush mounted white selector switch head
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Ik Degree Of Protection
IK03 IEC 50102
Operator Profile
white standard handle
Operator Position Information
2 positions 90°
Product Or Component Type
head for selector switch
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Operator
stay put
Device Short Name
ZB5
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Product Certifications
LROS (Lloyds register of shipping) || DNV || BV || UL Listed || GL || CSA
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Mechanical Durability
1000000 cycles
Range of Product
Harmony XB5

Description

Flush mounted white selector switch head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.