Zoro Homepage

Head for selector switch, Harmony XB5, flush mounted yellow 3 pos stay put

  • Mfr # ZB5FD305

  • Zoro # G4056111


product price: $18.49
/ea

Key Features

Bezel Material
dark grey plastic
Standards
UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD305
Zoro #
G4056111
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm

Description

Flush mounted yellow selector switch hea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.