Zoro Homepage

Head for selector switch, Harmony XB6, black 16mm 3 positions spring return from right to center

  • Mfr # ZB6AD26

  • Zoro # G3304853


product price: $18.99
/ea

Key Features

Type of Operator
right to centre spring return
Bezel Material
plastic
Standards
IEC 60947-5-5, JIS C 852, UL 508, IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-1, JIS C8201-1
Width
18 mm
Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6AD26
Zoro #
G3304853
UPC #
-
Country of Origin
Spain

Dimensions

Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
43 mm
Cad Overall Width
18 mm

Details

Item
Black selector switch head 016 3-positio
Type of Operator
right to centre spring return
Bezel Material
plastic
Standards
IEC 60947-5-5, JIS C 852, UL 508, IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-1, JIS C8201-1
Device Short Name
ZB6
Ip Degree of Protection
IP65 IEC 60529
Shape of Signaling Unit Head
round
Range of Product
Harmony XB6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product or Component Type
head for selector switch
Protective Treatment
TC
Operator Position Information
3 positions 45°
Electrical Shock Protection Class
class II IEC 61140
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black standard handle
Ambient Air Temperature For Storage
-40-70°C
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Ambient Air Temperature For Operation
-25-70°C
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Or Component Type
head for selector switch
Type Of Operator
right to centre spring return
Product Certifications
CCC || GOST || UL || CSA
Ip Degree Of Protection
IP65 IEC 60529

Description

Black selector switch head 016 3-positio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.