Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for selector switch, Harmony XB6, black rectangular 16mm 2 positions 90degrees stay put

  • Mfr # ZB6DD28

  • Zoro # G801802664


product price: $14.89
/ea

Key Features

Type of Operator
stay put
Bezel Material
plastic
Width
24 mm
Height
18 mm
Standards
CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C 852, IEC 60947-5-5, UL 508, JIS C8201-5-1, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6DD28
Zoro #
G801802664
UPC #
-
Country of Origin
France

Dimensions

Width
24 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
43 mm
Cad Overall Width
24 mm

Details

Item
Black rectangular selector switch head 0
Type of Operator
stay put
Bezel Material
plastic
Standards
CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C 852, IEC 60947-5-5, UL 508, JIS C8201-5-1, JIS C8201-1
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape of Signaling Unit Head
rectangular
Device Short Name
ZB6
Ambient Air Temperature For Operation
-25-70°C
Ip Degree of Protection
IP65 IEC 60529
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TC
Operator Position Information
2 positions 90°
Product or Component Type
head for selector switch
Range of Product
Harmony XB6
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Operator Profile
black standard handle
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Ip Degree Of Protection
IP65 IEC 60529
Type Of Operator
stay put
Product Certifications
CCC || CSA || UL || GOST
Product Or Component Type
head for selector switch
Shape Of Signaling Unit Head
rectangular

Description

Black rectangular selector switch head 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.