
Heat Sink, 4.7" H, 5.1" W, 568.3 g
Mfr # SSP1HP06
Zoro # G522411787
product price: $44.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP1HP06
Zoro #
G522411787
UPC #
-
Country of Origin
China
Description
Heat sink, thermal resistance tbd, Fan Connection No, For Use With Solid State Relay SSR 125 A Panel, Solid State Relay SSR 90 A Panel, Material Aluminum Alloy, Mounting Style Panel, Number of Mounting Holes 4, Thermal Resistance 0.56 Degrees C/W, Compatible Series Solid State Relay SSR 125 A Panel, Solid State Relay SSR 90 A Panel, Depth 2.6 in, Finish Unfinished, Height 4.7 in, Includes 18 Month Warranty, Standards EU RoHS, REACh Regulation, Weight 568.3 g, Width 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.