Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sink, Panel, 5.2 in W

  • Mfr # SSRHP10

  • Zoro # G9348096


product price: $43.49
/ea

Key Features

Application
Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
Width (In.)
5.2 in
Length (In.)
2.37 in
Function
Maximizes Heat Dissipation
Mounts On
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRHP10
Zoro #
G9348096
UPC #
785901845348
Country of Origin
China

Dimensions

Width (In.)
5.2 in
Length (In.)
2.37 in
Depth (In.)
1.82 in
Depth
2.37 in
Width
3 in
Height
5.2 in

Details

Item
Heat Sink
Application
Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
Function
Maximizes Heat Dissipation
Mounts On
Panel
Standards
RoHS Compliant
Number of Positions
0
For Use With
Solid State Relay SSP Panel
Mounting Style
Panel
Material
Aluminum
Finish
Black Anodized
Weight
1.37 lb
Thermal Resistance
1 Degrees C/W
Number of Mounting Holes
6
Thermal Resitance
1°C/W
Surface Finish
black anodized
Product Compatibility
1 solid state relay SSP panel
Mounting Support
panel
Tightening Torque
1.7-2.2 N.m
Surface And Useful Surface
1425 cm²
Product Or Component Type
heat sink

Description

Heat Sink, For Use With Solid State Relay SSP Panel, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 6, Thermal Resistance 1 Degrees C/W, Depth 2.37 in, Finish Black Anodized, Height 5.2 in, Standards RoHS Compliant, Weight 1.37 lb, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.