Shop SCHNEIDER ELECTRIC
See all product information
Create Account
HMIs, Control & Display Panels
- Mfr # HMIP6DFB0NA0WNAN00
- Zoro # G423551728
product price:Â
$
3,849.47
/ea
Free Shipping & Returns
Key Features
Communication Protocol Method
Ethernet, USB
Display Screen Size
15.6 in
Features
The Front Panel, When Properly Installed in an Enclosure, Provides IP20, IP66F, IP67F, Type 4X (NEMA Indoor Use Only), and Type 13 Degree of Protection, The Modularity of the IPC Display Facilitates Fast Deliveries, Multiple Choices, Easier Mounting, and Optimum Ergonomics
Voltage
12 to 24V DC
Compatible Product Type
Display, Industrial PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMIP6DFB0NA0WNAN00
- Zoro #
- G423551728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Display Screen Size
- 15.6 in
- Overall Height
- 10.3 in
- Overall Width
- 16 in
- Overall Depth
- 2.63 in
- Fits Chest Size
- The Front Panel, When Properly Installed in an Enclosure, Provides IP20, IP66F, IP67F, Type 4X (NEMA Indoor Use Only), and Type 13 Degree of Protection, The Modularity of the IPC Display Facilitates Fast Deliveries, Multiple Choices, Easier Mounting, and Optimum Ergonomics
Details
- Item
- HMIs, Control & Display Panels
- Communication Protocol Method
- Ethernet, USB
- Features
- The Front Panel, When Properly Installed in an Enclosure, Provides IP20, IP66F, IP67F, Type 4X (NEMA Indoor Use Only), and Type 13 Degree of Protection, The Modularity of the IPC Display Facilitates Fast Deliveries, Multiple Choices, Easier Mounting, and Optimum Ergonomics
- Voltage
- 12 to 24V DC
- Compatible Product Type
- Display, Industrial PC
- Pixel Resolution
- 4096 x 2304 Pixels
- Product Type
- HMI Controller Panel
- Display Type
- LED
- Compatible with Brand
- Schneider
Description
HMIs, Control & Display Panels, LED, Voltage 12 to 24V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.