Hold Down Clip, Metal
Mfr # RPZR235
Zoro # G0814064
product price: $0.99
/eaKey Features
Type
Metal
For Use With
RPZF1 Relay Sockets
Standards
RoHS Compliant
Material
Metal
Product Type
Maintaining Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPZR235
Zoro #
G0814064
UPC #
785901635703
Country of Origin
China
Details
Item
Maintaining Clamp
Type
Metal
For Use With
RPZF1 Relay Sockets
Standards
RoHS Compliant
Material
Metal
Product Type
Maintaining Clamp
Number of Pieces
1
Weight
0.04 oz
Compatible Series
RPZ
Accessory Material
metal
Product Compatibility
socket RPZ 1 C/O)
Product Destination
RPM relay
Accessory / Separate Part Category
mounting accessory
Product Or Component Type
maintaining clamp
Description
Maintaining Clamp, Compatible Series RPZ, Material Metal, Number of Pieces 1, Product Type Maintaining Clamp, Standards RoHS Compliant, Weight 0.04 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.