Zoro Homepage

Horizontal Cable Manager, 4.4 cm H, 4.33 in L, Plastic, Black

  • Mfr # AR8602A

  • Zoro # G710982853


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Outside Width
19.02 in
Height
4.4 cm
Features
Environmentally Friendly
Length
4.33 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8602A
Zoro #
G710982853
UPC #
731304301103
Country of Origin
China

Dimensions

Outside Width
19.02 in
Height
4.4 cm
Length
4.33 in
Rack Width
19 in
Rack Height
1U
Panel Width
19 in

Details

Item
Horizontal Cable Manager
Features
Environmentally Friendly
Color
Black
Material
Plastic
Includes
Double-Sided Cable Manager, Configuration Hardware, Installation Guide, Mounting Hardware
Mount Position
Front

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.