Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Auxiliary Contact

  • Mfr # LAD8N20

  • Zoro # G2431642


product price: $30.69
/ea

Key Features

Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Side
For Use With
LC1/LC2 D09 to D150 AC Coils Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD8N20
Zoro #
G2431642
UPC #
785901213758
Country of Origin
Indonesia

Dimensions

Depth
76 mm
Height
76 mm
Width
12.5 mm

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Side
For Use With
LC1/LC2 D09 to D150 AC Coils Only
Max. Contact Blocks (No.)
2
Number of Contacts
2
Voltage
690V AC
Features
Mercury Free, Toxic Heavy Metal Free
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, EN 50012, CB, CCC, EAC, UKCA
Number of Normally Closed Contacts
0
Maximum Voltage Rating
690V AC
Current AC
10 A
Number of Normally Open Contacts
2
IP Rating
IP20
Compatible with Series
TeSys, TeSys Deca, TeSys F
Terminal Connection Type
Screw Clamp Terminals

Description

Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca, TeSys F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.