Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Auxiliary Contact

  • Mfr # LADN10

  • Zoro # G3193443


product price: $20.69
/ea

Key Features

Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADN10
Zoro #
G3193443
UPC #
785901213628
Country of Origin
France

Dimensions

Depth
35 mm
Width
13 mm
Height
48 mm

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
Max. Contact Blocks (No.)
2
Number of Contacts
1
Color
Dark Gray
Voltage
690V AC
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, CB, CCC, EAC, UKCA
Features
Mercury Free, Toxic Heavy Metal Free
Number of Normally Closed Contacts
0
Terminal Connection Type
Screw Clamp Terminals
Current AC
10 A
Compatible with Series
TeSys, TeSys Deca, TeSys F
Number of Normally Open Contacts
1
Maximum Voltage Rating
690V AC
IP Rating
IP20

Description

Auxiliary Contact Block, Current AC 10 A, Number of Contacts 1, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca, TeSys F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.