Zoro Homepage

IEC Auxiliary Contact

  • Mfr # LADN22

  • Zoro # G1482241


product price: $51.99
/ea

Key Features

Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADN22
Zoro #
G1482241
UPC #
785901213703
Country of Origin
France

Dimensions

Depth
42 mm
Width
44 mm
Height
48 mm

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
Max. Contact Blocks (No.)
1
Number of Contacts
4
Voltage
690V AC
Color
Dark Gray
Features
Mercury Free, Toxic Heavy Metal Free
Standards
EN/IEC 60947-5-1, GB/T 14048.5, CB, UL, CSA, CCC, UKCA
Terminal Connection Type
Screw Clamp Terminals
Current AC
10 A
IP Rating
IP20
Number of Normally Open Contacts
2
Compatible with Series
TeSys, TeSys Deca, TeSys F
Number of Normally Closed Contacts
2
Maximum Voltage Rating
690V AC

Description

TeSys Deca instantaneous auxiliary contact block, for contactors LC1D, LC1F and control relays CAD. It provides 2NO+2NC contacts (NC mirror certified) rated up to 10A/690V AC, connection by screw clamp terminals. Clip-on front mounting, it procures high reliability and durability. TeSys Deca contactors have been designed for perfect integration into control systems. Multi standards certified (IEC, UL, CSA, CCC, EAC). TeSys Deca contactors offer quick simple setup, while maintaining a compact size. Contactors have both horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.