Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Auxiliary Contact

  • Mfr # LADN31

  • Zoro # G0476901


product price: $48.19
/ea

Key Features

Number of NO Aux. Contacts
3
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADN31
Zoro #
G0476901
UPC #
785901213710
Country of Origin
France

Dimensions

Depth
42 mm
Height
48 mm
Width
44 mm

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
3
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Front
For Use With
Schenider LC1F Contactors
Number of Contacts
4
Max. Contact Blocks (No.)
1
Voltage
690V AC
Color
Dark Gray
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, CB, CCC, EAC, UKCA
Features
Mercury Free, Toxic Heavy Metal Free
Compatible with Series
TeSys, TeSys Deca, TeSys F
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
690V AC
Number of Normally Closed Contacts
1
IP Rating
IP22
Current AC
10 A
Number of Normally Open Contacts
3
Permissible Short-Time Rating
100 A 140°F (60°C) 1 s; 120 A 140°F (60°C) 500 ms; 140 A 140°F (60°C) 100 ms
Range Compatibility
TeSys D CAD; TeSys D LC1D; TeSys F LC1F; TeSys F CR1F; TeSys Deca CAD; TeSys Deca LC1D
Rated Insulation Voltage
690 V IEC 60947-5-1; 600 V UL; 600 V CSA
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Product Name
TeSys Deca
Tightening Torque
15.05 lbf.in (1.7 N.m) flat 6 mm; 15.05 lbf.in (1.7 N.m) Philips No 2; 15.05 lbf.in (1.7 N.m) pozidriv No 2
Conventional Free Air Thermal Current
10 A (at 140°F (60°C))
Rated Operational Voltage
690 V AC 25 to 400 Hz
Pole Contact Composition
3 NO + 1 NC
IP Degree Of Protection
IP2X conforming to IEC 60529
Non-Overlap Time
1.5 ms on de-energisation no overlap between NC and NO contact; 1.5 ms on energisation no overlap between NC and NO contact
Connections - Terminals
screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)rigid without cable end; screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)rigid without cable end
Product Certifications
CB; UL; CSA; CCC; EAC; UKCA
Rated Operational Current
6 A at 120 V AC-15; 1.04 A at 690 V AC-15; 0.55 A at 125 V DC-13; 0.1 A at 600 V DC-13
Protective Treatment
TH IEC 60068
Insulation Resistance
Greater than 10 MOhm
Ambient Air Temperature For Operation
23 to 140°F (-5 to 60°C)
Contacts Operation
Instantaneous
IRMS Rated Making Capacity
140 A AC conforming to IEC 60947-5-1; 250 A DC conforming to IEC 60947-5-1
Minimum Switching Voltage
17 V
Operating Altitude
9842.52 ft (3000 m)
Minimum Switching Current
5 mA
Protection Type
GG fuse 10 A
Mechanical Durability
30 Mcycles
Environmental Characteristic
Normal environment

Description

Auxiliary Contact Block, Current AC 10 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 3, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca, TeSys F, IP Rating IP22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.