Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contact Block, 10A, 2NO

  • Mfr # LA1KN20

  • Zoro # G2599956


product price: $21.55
/ea

Key Features

Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Front
For Use With
LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA1KN20
Zoro #
G2599956
UPC #
785901883418
Country of Origin
Indonesia

Dimensions

Width
38 mm
Height
30 mm
Depth
35 mm
Frame Size
X, Y, Z

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Front
For Use With
LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors
Number of Contacts
2
Code
X to Z
Voltage
690V AC
Features
Mercury Free, Toxic Heavy Metal Free
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA
IP Rating
IP20
Number of Normally Open Contacts
2
Number of Normally Closed Contacts
0
Maximum Voltage Rating
690V AC
Compatible with Series
TeSys, TeSys K
Terminal Connection Type
Screw Clamp Terminals
Current AC
10 A
IRMS Rated Making Capacity
110 A at Less than or Equal to 690 V AC conforming to IEC 60947
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Operating Altitude
6561.68 ft (2000 m)
Insulation Resistance
Greater than 10 MOhm
Rated Insulation Voltage
690 V IEC 60947-5-1; 600 V UL 60947-5-1; 600 V CSA C22.2 No 60947-5-1
Conventional Free Air Thermal Current
10 A (at 122°F (50°C))
Product Certifications
CB Scheme; CCC; UL; CSA; CE; UKCA
Associated Fuse Rating
10 A gG at Less than or Equal to 690 V conforming to IEC 60947
Protective Treatment
TC IEC 60068
IP Degree Of Protection
IP20 conforming to IEC 60529
Tightening Torque
11.51 lbf.in (1.3 N.m) Philips No 2; 11.51 lbf.in (1.3 N.m) pozidriv No 2
Minimum Switching Voltage
17 V
Minimum Switching Current
5 mA
Ambient Air Temperature For Operation
-13 to 122°F (-25 to 50°C)
Permissible Short-Time Rating
80 A 1 s; 60 A 500 ms; 110 A 100 ms
Range Compatibility
TeSys K LC1K; TeSys K CA2K; TeSys K CA3K; TeSys K CA4K
Rated Operational Voltage
690 V AC 25 to 400 Hz
Pole Contact Composition
2 NO
Non Overlap Distance
0.02 in (0.5 mm)
Product Name
TeSys K
Contacts Operation
Instantaneous
Connections - Terminals
screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)rigid; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)rigid
Environmental Characteristic
Normal environment

Description

Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys K, Frame Size X, Y, Z, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.