Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor Coil

  • Mfr # LX1D6G7

  • Zoro # G1861343


product price: $61.75
/ea

Key Features

Coil Volts
120V AC
For Use With
LC1D40, 50, 65, 80
Hz
60
Contactor Type
IEC
[Uc] Control Circuit Voltage
120 V AC 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX1D6G7
Zoro #
G1861343
UPC #
785901441663
Country of Origin
Czechia

Details

Item
Replacement Coil
Coil Volts
120V AC
For Use With
LC1D40, 50, 65, 80
Hz
60
Contactor Type
IEC
[Uc] Control Circuit Voltage
120 V AC 50/60 Hz
Coil Technology
without built-in suppressor module
Product Compatibility
LC1D40 || LC1D50 || LC1D65 to D95
Hold-In Power Consumption In Va
26-26 VA 60 Hz 0.3 20 °C) || 26-26 VA 50 Hz 0.3 20 °C)
Device Short Name
LX1D6
Inrush Power In Va
245-245 VA 60 Hz 0.75 20 °C) || 245-245 VA 50 Hz 0.75 20 °C)
Average Resistance
32 Ohm 20 °C
Range
TeSys
Inductance Of Closed Circuit
2 H
Maximum Operating Rate
3600 cyc/h 60 °C
Control Circuit Type
AC 50/60 Hz
Heat Dissipation
6-10 W 50/60 Hz
Mechanical Durability
4 Mcycles
Ambient Air Temperature For Operation
-5-60 °C
Product Or Component Type
contactor coil
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 50/60 Hz 55 °C) || operational 0.8 to 1.1 Uc 50 Hz 55 °C) || operational 0.85 to 1.1 Uc 60 Hz 55 °C)
Compatible with Series
LC1D40 Contactors, LC1D50 Contactors, LC1D65 to D95 Contactors, TeSys Deca
Contactor Style
IEC
Coil Power
220 VA
Coil Voltage
120V AC
Frequency
50/60 Hz

Description

Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series LC1D40 Contactors, LC1D50 Contactors, LC1D65 to D95 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 220 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.