Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 2NO, 24VAC, 10A

  • Mfr # CA2SK20B7

  • Zoro # G3016072


product price: $70.35
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
6
Contact Form - Relay
(2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2SK20B7
Zoro #
G3016072
UPC #
785901866695
Country of Origin
Czechia

Dimensions

Overall Height - Relay
2.28 in
Body Height - Relay
2.28 in
Body Depth - Relay
2.24 in
Body Width - Relay
1.77 in
Depth
55.5 mm
Height
56 mm
Width
27 mm
Body Height
2.2 in
Body Depth
2.19 in
Overall Height
2.2 in
Body Width
1.06 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
6
Contact Form - Relay
(2) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Form
2NO
Hz
50/60
Item
IEC Control Relay
Contact Material
Silver Nickel
Power Consumption - Relay
4.5 VA
Mounting
Din Rail/Panel
Standards
CCC, CSA Certified, EAC, IEC, REACH, RoHS Compliant, UL Listed
Coil Rating
30VA Inrush, 4.5VA Sealed
Hz - Electrical
50 Hz, 60 Hz
Response Time
6 to 8 msec (Coil De-Energisation and NO Opening), 7 to 14 msec (Coil Energisation and NO Closing)
Contact Amp Rating (Resistive)
10A
Maximum Operating Rate
1200 cyc/h
Tightening Torque
0.8 N.m screw clamp terminals pozidriv No 1
Ambient Air Temperature For Storage
-50-70°C
Ip Degree Of Protection
IP2X
Contactor Application
control circuit
Product Name
TeSys CASK
[Uc] Control Circuit Voltage
24 V AC 50/60 Hz
Product Or Component Type
control relay
Utilisation Category
DC-13 || AC-15
Pole Contact Composition
2 NO
Associated Fuse Rating
10 A gL VDE 0660 || 10 A gL IEC 60947
Control Circuit Voltage Limits
drop-out 0.2...0.75 Uc 50°C) || operational 0.85...1.1 Uc 50°C)
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Mechanical Durability
10 Mcycles
Control Circuit Type
AC 50/60 Hz
Operating Altitude
6561.68 ft (2000 m) without derating
Hold-In Power Consumption In Va
4.2-4.2 VA 20°C)
Operating Time
6...8 ms coil de-energisation and NO opening || 7...14 ms coil energisation and NO closing
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 690 V VDE 0110 group C || 690 V BS 5424 || 690 V UL 508 || 690 V CSA C22.2 No 14
[Ith] Conventional Free Air Thermal Current
10 A 55°C
Mounting Support
rail || plate
Ambient Air Temperature For Operation
-20-50°C
Protective Treatment
TC IEC 60068
Inrush Power In Va
16-16 VA 20°C)
Connections - Terminals
screw clamp terminals 1 1.5-6 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.5-6 mm²flexible without cable end || screw clamp terminals 1 0.35-6 mm²flexible with cable end || screw clamp terminals 2 0.35-1.5 mm²flexible with cable end || screw clamp terminals 2 0.35-2.5 mm²flexible without cable end
Heat Dissipation
1.4-1.4 W
Product Certifications
CB Scheme || cULus || EAC || CE || UKCA
Range
TeSys
Device Short Name
CA2SK
Contact Rating (AC)
10 A @ 120/240/480/600V
Maximum Operating Temperature
122 Degrees F
Mounting Style
DIN Rail
Contact Rating (DC)
2 A @ 125/250/600V
Frequency
50/60 Hz
Power Consumption
4.5 VA
Weight
0.29 lb
IP Rating
IP2X
Coil Voltage
24V AC
Input Voltage
24V AC
Relay Style
IEC
Current Rating
10 A
Electrical Connection
Screw Clamp
Minimum Operating Temperature
-4 Degrees F
Compatible with Series
TeSys SK Mini Control Relays
Number of Pins
6

Description

IEC Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.19 in, Body Height 2.2 in, Body Width 1.06 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.