Zoro Homepage
This item is Discontinued.
Schneider Electric IEC Control Relay, 2NO, 480VAC, 10A CA2SK20T7

IEC Control Relay, 2NO, 480VAC, 10A (Discontinued)

  • Mfr # CA2SK20T7
  • Zoro # G0616576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2SK20T7
Zoro #
G0616576
UPC #
785901170631
Country of Origin
Czechia

Dimensions

Overall Height - Relay
2.28 in
Body Width - Relay
1.77 in
Body Height - Relay
2.28 in
Body Depth - Relay
2.24 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
480V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
6
Contact Form - Relay
(2) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Amp Rating (Resistive)
10A
Item
IEC Control Relay
Hz - Electrical
50 Hz, 60 Hz
Standards
CSA, UL
Coil Rating
30VA Inrush, 4.5VA Sealed
Contact Form
2NO
Contact Material
Silver Nickel
Hz
50/60
Mounting
Din Rail/Panel
Response Time
Drop Out: 8 msec, Pick Up: 16 msec
Power Consumption - Relay
4.5 VA
Weight
0.40 lbs.

Description

IEC Control Relay, Contact Form 2NO, Contact Material Silver Nickel, Standards CSA, UL, Weight 0.40 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.